Shop All Push Button Accessories
Siemens
Push Button Operator, White, Metal Bezel
Mfr # 3SU1050-0BB60-0AA0
Zoro # G3039132
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color White
- IP Rating IP66, IP67, IP69, IP69K
- Standards REACH, RoHS, WEEE (2012/19/EU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB60-0AA0
- Zoro # G3039132
- UPC # 804766067020
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Gray (1254GY)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- Siemens Push Button Accessories