Shop All Push Button Accessories
Siemens
Push Button Operator, White, Metal Bezel
Mfr # 3SU1050-0AB60-0AA0
Zoro # G3038907
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color White
- IP Rating IP66, IP67, IP69, IP69K
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0AB60-0AA0
- Zoro # G3038907
- UPC # 804766066917
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 65 A (LC1D65AJD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- Siemens Push Button Accessories