Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Plastic Bezel
Mfr # 3SU1000-1HA20-0AA0
Zoro # G3039939
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Standards REACH, RoHS, WEEE (2012/19/EU)
- IP Rating IP66, IP67, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-1HA20-0AA0
- Zoro # G3039939
- UPC # 804766062506
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 22 mm |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- Siemens Push Buttons & Indicators