Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Plastic Bezel
Mfr # 3SU1000-1CD20-0AA0
Zoro # G3039981
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-1CD20-0AA0
- Zoro # G3039981
- UPC # 804766062469
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Mushroom Head Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- Siemens Switches