Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Plastic Bezel
Mfr # 3SU1000-1BD20-0AA0
Zoro # G3039570
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Basic Material Plastic
- Bezel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1000-1BD20-0AA0
- Zoro # G3039570
- UPC # 804766062407
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Overall Height | 1.57 in |
Mushroom Head Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- B & K Pressure Switch, 2 NC, DPST-DB, Form YY, 70 to 150 psi, Regulation between 2 thresholds Action (9013FHG12J52M1X)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- Siemens Push Buttons & Indicators