Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Plastic Bezel
Mfr # 3SU1000-0BB20-0AA0
Zoro # G3039062
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Bezel Material Plastic
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB20-0AA0
- Zoro # G3039062
- UPC # 804766062100
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- NOARK Mms 0.16-0.25A Class 10 (MMS-32H-0.25A)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- Siemens Switches