Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Plastic Bezel
Mfr # 3SU1000-0AA20-0AA0
Zoro # G3039272
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Type of Operator Flush Button
- IP Rating IP66, IP67, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0AA20-0AA0
- Zoro # G3039272
- UPC # 804766061912
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- LITHONIA LIGHTING Wireless Occupncy Snsor Kit, 1800 sq. ft. (SPODMR WR WH K2)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- Siemens Switches