Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Metal Bezel
Mfr # 3SU1050-1HR20-0AA0
Zoro # G3040298
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Includes CES SSG10 Key
- Bezel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1HR20-0AA0
- Zoro # G3040298
- UPC # 804766067440
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Any Position Key Removal, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Includes CES SSG10 Key, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SIEMENS Push Button, 22mm, Blue, Plastic Bezel (3SU1100-0AB50-1FA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- Siemens Push Buttons & Indicators