Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Metal Bezel
Mfr # 3SU1050-1HA20-0AA0
Zoro # G3039738
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Head Material Metal
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-1HA20-0AA0
- Zoro # G3039738
- UPC # 804766067334
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Mushroom Head Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (NOS-6)
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 4A, 600V AC, Non-Indicating (FLSR004)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- REES Ring Guard, 2.00", Yellow (04933095)
- Siemens Switches