Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Metal Bezel
Mfr # 3SU1050-1BD20-0AA0
Zoro # G3040027
original price:
$24.63
22% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Action Momentary
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1BD20-0AA0
- Zoro # G3040027
- UPC # 804766067198
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- Siemens Push Buttons & Indicators