Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Metal Bezel
Mfr # 3SU1050-1AD20-0AA0
Zoro # G3040009
original price:
$18.00
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Basic Material Metal
- IP Rating IP66, IP67, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1AD20-0AA0
- Zoro # G3040009
- UPC # 804766067129
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- Siemens Push Buttons & Indicators