Shop All Push Button Accessories
Siemens
Push Button Operator, Red, Metal Bezel
Mfr # 3SU1050-0BB20-0AA0
Zoro # G3039038
original price:
$9.97
16% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Red
- Bezel Material Metal
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB20-0AA0
- Zoro # G3039038
- UPC # 804766066986
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- Siemens Push Buttons & Indicators