Shop All Push Button Accessories
Siemens
Push Button Operator, Green, Plastic Bezel
Mfr # 3SU1000-0BB40-0AA0
Zoro # G3039141
original price:
$9.00
13% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Green
- Action Momentary
- Bezel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB40-0AA0
- Zoro # G3039141
- UPC # 804766062124
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- SIEMENS Wrench, F/30mm Pilot Device Locknut (52MAWB)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- Siemens Switches