Shop All Push Button Accessories
Siemens
Push Button Operator, Green, Plastic Bezel
Mfr # 3SU1000-0AA40-0AA0
Zoro # G3039263
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Green
- Standards REACH, RoHS, WEEE (2012/19/EU)
- Action Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0AA40-0AA0
- Zoro # G3039263
- UPC # 804766061936
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- Siemens Switches