Shop All Push Button Accessories
Siemens
Push Button Operator, Green, Metal Bezel
Mfr # 3SU1050-0BB40-0AA0
Zoro # G3039117
original price:
$12.54
20% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Green
- Head Material Metal
- IP Rating IP66, IP67, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB40-0AA0
- Zoro # G3039117
- UPC # 804766067006
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Master Plus Disconnect Set (39850)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32AA)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- Siemens Push Buttons & Indicators