Shop All Push Button Accessories
Siemens
Push Button Operator, Blue, Plastic Bezel
Mfr # 3SU1000-0AB50-0AA0
Zoro # G3038931
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Blue
- Action Momentary
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0AB50-0AA0
- Zoro # G3038931
- UPC # 804766062032
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BP61-0AA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- Siemens Switches