Shop All Push Button Accessories
Siemens
Push Button Operator, Blue, Metal Bezel
Mfr # 3SU1050-0BB50-0AA0
Zoro # G3039071
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Blue
- Bezel Material Metal
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB50-0AA0
- Zoro # G3039071
- UPC # 804766067013
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- Siemens Push Button Accessories