Shop All Push Button Accessories
Siemens
Push Button Operator, Blue, Metal Bezel
Mfr # 3SU1050-0AA50-0AA0
Zoro # G3039543
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Blue
- IP Rating IP66, IP67, IP69, IP69K
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0AA50-0AA0
- Zoro # G3039543
- UPC # 804766066801
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Nonfusible Disconnect Switch, 690V AC, NEMA 1, 12, 3R, 4, 4X (VLS3P063D2)
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- Siemens Push Button Accessories