Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Plastic Bezel
Mfr # 3SU1000-1AD10-0AA0
Zoro # G3039500
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Bezel Material Plastic
- Standards REACH, RoHS, WEEE (2012/19/EU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-1AD10-0AA0
- Zoro # G3039500
- UPC # 804766062308
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Mushroom Head Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (LC1D80BD)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- EATON Legend Plate, In, Black (HT8SP17)
- Siemens Switches