Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Plastic Bezel
Mfr # 3SU1000-0BB10-0AA0
Zoro # G3038898
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Head Material Plastic
- Bezel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB10-0AA0
- Zoro # G3038898
- UPC # 804766062094
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Height | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN260)
- Siemens Push Buttons & Indicators