Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Metal Bezel
Mfr # 3SU1050-1CD10-0AA0
Zoro # G3039948
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1CD10-0AA0
- Zoro # G3039948
- UPC # 804766067242
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Mushroom Head Diameter | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65A6B7)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- Siemens Switches