Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Metal Bezel
Mfr # 3SU1050-1BD10-0AA0
Zoro # G3039990
original price:
$22.06
7% off
new price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Basic Material Metal
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1BD10-0AA0
- Zoro # G3039990
- UPC # 804766067181
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Mushroom Head Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- ELESA Mechanical position Indicators, DD51-FR-01.00-D-C2 (DD51)
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Push Button, 22mm, Blue, Metal Bezel (3SU1150-0AB50-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- Siemens Switches