Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Metal Bezel
Mfr # 3SU1050-1AD10-0AA0
Zoro # G3039887
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Basic Material Metal
- Type of Operator 35mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-1AD10-0AA0
- Zoro # G3039887
- UPC # 804766067112
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Mushroom Head Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BP61-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1AD20-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- Siemens Push Button Accessories