Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Metal Bezel
Mfr # 3SU1050-0BB10-0AA0
Zoro # G3039178
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Bezel Material Metal
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB10-0AA0
- Zoro # G3039178
- UPC # 804766066979
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- Siemens Push Button Accessories