Shop All Push Button Accessories
Siemens
Push Button Operator, Black, Metal Bezel
Mfr # 3SU1050-0AB10-0AA0
Zoro # G3038913
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Black
- Standards REACH, RoHS, WEEE (2012/19/EU)
- IP Rating IP66, IP67, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0AB10-0AA0
- Zoro # G3038913
- UPC # 804766066825
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- Siemens Switches