Shop All Push Button Switches
Siemens
Push Button operator, 30 mm, Red
Mfr # 52BM9W2
Zoro # G7480426
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BM9W2
- Zoro # G7480426
- UPC # 887621551278
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 44 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | 44mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Zinc Die Cast |
Standards | CSA, UL Listed |
IP Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Basic Material | Metal |
Features | Low Voltage |
Series | 52 |
Push Button Style | Mushroom Head |
Operator Material | Plastic |
Head Color | Red |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D |
Number of Indicator Lights | 0 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Operator Illumination | Non-Illuminated |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- SIEMENS 120V-AC Control Relay (RCJ221)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Purple (HS367-S100-PURPLE)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2E2G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G439)
- Siemens Push Button Switches