Shop All Push Button Switches
Siemens
Push Button operator, 30 mm, Green
Mfr # 52PM9W3
Zoro # G7588043
original price:
$74.89
17% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PM9W3
- Zoro # G7588043
- UPC # 887621437008
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 44 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | 44mm Mushroom Head |
Color | Green |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Chrome Plated Zinc Die Cast |
Standards | CSA, UL Listed |
IP Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Basic Material | Metal |
Features | Low Voltage |
Series | 52 |
Operator Illumination | Non-Illuminated |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D |
Operator Material | Plastic |
Number of Indicator Lights | 0 |
Head Color | Red |
Push Button Style | Mushroom Head |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Green, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PP2D3AB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8DRAB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- Siemens Switches