Shop All Push Button Switches
Siemens
Push Button operator, 30 mm, Green
Mfr # 52BM9W3
Zoro # G2803781
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 63mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BM9W3
- Zoro # G2803781
- UPC # 887621551339
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 63 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | 63mm Mushroom Head |
Color | Green |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Zinc Die Cast |
IP Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Standards | CSA, UL Listed |
Basic Material | Metal |
Features | Low Voltage |
Series | 52 |
Push Button Style | Mushroom Head |
Operator Material | Plastic |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Operator Illumination | Non-Illuminated |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D |
Number of Indicator Lights | 0 |
Head Color | Red |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 63mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- SIEMENS Push Button operator, 30 mm, Green (52PM9V3)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1051-0AB00-0AA0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- Siemens Switches