Shop All Push Button Switches
Siemens
Push Button operator, 30 mm, Green
Mfr # 52BM9V3
Zoro # G2803599
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator 44mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52BM9V3
- Zoro # G2803599
- UPC # 887621551216
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 44.5 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | 44mm Mushroom Head |
Color | Green |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Zinc Die Cast |
IP Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Basic Material | Metal |
Standards | CSA, UL Listed |
Features | Low Voltage |
Series | 52 |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4 |
Operator Material | Plastic |
Operator Illumination | Non-Illuminated |
Number of Indicator Lights | 0 |
Hazardous Location Specification | Class I, Div 2, Group A, B, C, D |
Push Button Style | Mushroom Head |
Resistance Properties | Corrosion Resistant |
Head Color | Red |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 44mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, IP11, IP14, IP52, IP54, IP56, IP66, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0BB40-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, DPDT, White (XB6ECF1B2P)
- Siemens Push Buttons & Indicators