Shop All Push Button Switches
This Product is Discontinued
Siemens
Push Button operator, 30 mm, Black (Discontinued)
Mfr # 52PA8A1
Zoro # G2492515
This Product is Discontinued
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52PA8A1
- Zoro # G2492515
- UPC # 783087097063
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Type of Operator | Flush Button |
Color | Black |
Number of Operators | 1 |
Item | Flush Push Button |
Bezel Material | Chrome Plated Zinc Die Cast |
Standards | CSA, UL Listed |
Basic Material | Metal |
Product Type | Push Button Operators |
Operator Material | Metal |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Push Button Style | Flush |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Plated Zinc Die Cast, Color Black, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.