Shop All Push Button Control Stations
Siemens
Push Button Control Station, Up/Down, 30mm
Mfr # 52C223S
Zoro # G1231142
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Legend Up/Down
- Type of Operator Flush Button/Flush Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C223S
- Zoro # G1231142
- UPC # 783087626744
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 6.75 in |
Height | 3.81 in |
Width | 3.47 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.47 in |
Hub Size - Maximum | 1 3/16 in |
Overall Depth | 2.75 in |
Overall Height | 6.75 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Flush Button/Flush Button, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 3.81 in, Width 3.47 in, Depth 6.75 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- Siemens Push Button Control Stations