Shop All Push Button Control Stations
Siemens
Push Button Control Station, 1NO/1NC, Stop
Mfr # 52C103S
Zoro # G2121174
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Stop
- Type of Operator Raised Button
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52C103S
- Zoro # G2121174
- UPC # 783087626645
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 3.47 in |
Height | 4.13 in |
Depth | 4.5 in |
Overall Width | 3.47 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.5 in |
Overall Depth | 2.75 in |
Hub Size - Maximum | 1 3/16 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Stop, Type of Operator Raised Button, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 4.13 in, Width 3.47 in, Depth 4.5 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- Siemens Push Button Control Stations