Shop All Push Button Control Stations
Siemens
Push Button Control Station, 1NO/1NC, 30mm
Mfr # 52C301S
Zoro # G3131947
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 3NO/3NC
- Legend Forward/Reverse/Stop
- Type of Operator Flush Button/Raised Button
- Number of Pilot Lights 0
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C301S
- Zoro # G3131947
- UPC # 783087626799
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 9 in |
Height | 4.12 in |
Width | 3.47 in |
Overall Height | 9 in |
Hub Size - Maximum | 1 3/16 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.47 in |
Overall Depth | 2.75 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Forward/Reverse/Stop, Type of Operator Flush Button/Raised Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 4.12 in, Width 3.47 in, Depth 9 in, Enclosure Material Stainless Steel, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- Siemens Switches