Shop All Push Button Control Stations
Siemens
Push Button Cntrol Station, 1NO/1NC, Start
Mfr # 52C101S
Zoro # G3173782
product price: $288.00
/ea
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Start
- Type of Operator Flush Button
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C101S
- Zoro # G3173782
- UPC # 783087626638
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 4.5 in |
Width | 3.47 in |
Height | 3.81 in |
Overall Width | 3.47 in |
Hub Size - Maximum | 1 3/16 in |
Overall Depth | 2.75 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.5 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Start, Type of Operator Flush Button, Action Momentary, Operator Color (2) Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 3.81 in, Width 3.47 in, Depth 4.5 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- LEVITON Watertight Locking Plug (26W81)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- Siemens Push Buttons & Indicators