Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FT40-0AA0
Zoro # G3038852
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Flat Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT40-0AA0
- Zoro # G3038852
- UPC # 804766079948
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.09 in |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Green |
Item | Push Button Head |
Illuminated / Non-Illuminated | Illuminated |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Connection Type | Snap-On |
IP Rating | IP69K |
Basic Material | Polyamide |
Operating Temperature | 70°C to -25°C |
Compatible with Brand | Siemens |
Head Color | Green |
Compatible Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Head Style | Flush |
Compatible with Series | 3SU1 |
Description
Push Button Head, Operator Size 22mm, Color Green, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- Siemens Push Button Accessories