Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FT20-0AA0
Zoro # G3038889
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT20-0AA0
- Zoro # G3038889
- UPC # 804766079931
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.09 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.93 in |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Red |
Item | Push Button Head |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Basic Material | Polyamide |
Connection Type | Snap-On |
IP Rating | IP69K |
Illuminated / Non-Illuminated | Illuminated |
Operating Temperature | 70°C to -25°C |
Compatible with Series | 3SU1 |
Compatible with Brand | Siemens |
Head Color | Red |
Compatible Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Head Style | Flush |
Description
Push Button Head, Operator Size 22mm, Color Red, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36A)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- Siemens Switches