Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FS50-0AA0
Zoro # G3038679
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Raised Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FS50-0AA0
- Zoro # G3038679
- UPC # 804766079900
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.99 in |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.99 in |
Overall Height | 0.39 in |
Details
For Use With | Siemens Raised Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Blue |
Item | Push Button Cap |
Connection Type | Snap-On |
Illuminated / Non-Illuminated | Illuminated |
IP Rating | IP69K |
Basic Material | Polyamide |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Operating Temperature | 70°C to -25°C |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Series | 3SU1 |
Head Style | Extended |
Compatible with Brand | Siemens |
Head Color | Blue |
Compatible Operator Illumination | Illuminated |
Description
Push Button Cap, Operator Size 22mm, Color Blue, For Use With Siemens Raised Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- Siemens Switches