Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FS30-0AA0
Zoro # G3038642
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Raised Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FS30-0AA0
- Zoro # G3038642
- UPC # 804766079887
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Depth | 0.29 in |
Overall Width | 0.93 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 24 mm |
Details
For Use With | Siemens Raised Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Yellow |
Item | Push Button Cap |
Basic Material | Polyamide |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Illuminated / Non-Illuminated | Illuminated |
Connection Type | Snap-On |
IP Rating | IP69K |
Operating Temperature | 70°C to -25°C |
Compatible with Series | 3SU1 |
Compatible with Brand | Siemens |
Compatible Operator Illumination | Illuminated |
Head Color | Yellow |
Head Style | Extended |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Description
Push Button Cap, Operator Size 22mm, Color Yellow, For Use With Siemens Raised Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- Siemens Push Button Accessories