Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1901-0FS20-0AA0
Zoro # G3038609
original price:
$4.99
28% off
new price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Raised Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FS20-0AA0
- Zoro # G3038609
- UPC # 804766079870
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Panel Cutout Diameter | 24 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.29 in |
Details
For Use With | Siemens Raised Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Red |
Item | Push Button Cap |
IP Rating | IP69K |
Illuminated / Non-Illuminated | Illuminated |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Basic Material | Polyamide |
Connection Type | Snap-On |
Operating Temperature | 70°C to -25°C |
Compatible with Brand | Siemens |
Head Style | Extended |
Head Color | Red |
Compatible Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Series | 3SU1 |
Description
Push Button Cap, Operator Size 22mm, Color Red, For Use With Siemens Raised Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3615)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- Siemens Push Buttons & Indicators