Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1900-0FT60-0AA0
Zoro # G3038870
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0FT60-0AA0
- Zoro # G3038870
- UPC # 804766079702
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Panel Cutout Diameter | 24 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 0.09 in |
Overall Width | 0.93 in |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | White |
Item | Push Button Head |
Basic Material | Polyamide |
Connection Type | Snap-On |
Illuminated / Non-Illuminated | Non-Illuminated |
IP Rating | IP69K |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Operating Temperature | 70°C to -25°C |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Brand | Siemens |
Compatible with Series | 3SU1 |
Head Style | Flush |
Head Color | White |
Compatible Operator Illumination | Non-Illuminated |
Description
Push Button Head, Operator Size 22mm, Color White, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Non-Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- ADD-ON This Is A 2M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-ST-2M9SMF)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 3" - 3-Pack - Red (326603)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- Siemens Push Buttons & Indicators