Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1900-0FT50-0AA0
Zoro # G3038712
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0FT50-0AA0
- Zoro # G3038712
- UPC # 804766079696
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Depth | 0.09 in |
Panel Cutout Diameter | 24 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.93 in |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Blue |
Item | Push Button Head |
Connection Type | Snap-On |
Basic Material | Polyamide |
IP Rating | IP69K |
Illuminated / Non-Illuminated | Non-Illuminated |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Operating Temperature | 70°C to -25°C |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible Operator Illumination | Non-Illuminated |
Compatible with Brand | Siemens |
Compatible with Series | 3SU1 |
Head Color | Blue |
Head Style | Flush |
Description
Push Button Head, Operator Size 22mm, Color Blue, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Non-Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- MERSEN Handle Selector, Black (HSBX)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- Siemens Switches