Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1900-0FT40-0AA0
Zoro # G3038837
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Flat Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0FT40-0AA0
- Zoro # G3038837
- UPC # 804766079689
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Panel Cutout Diameter | 24 mm |
Overall Width | 0.93 in |
Overall Depth | 0.09 in |
Manufacturer Warranty Length | 18 mo |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Green |
Item | Push Button Head |
Basic Material | Polyamide |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Illuminated / Non-Illuminated | Non-Illuminated |
Connection Type | Snap-On |
IP Rating | IP69K |
Operating Temperature | 70°C to -25°C |
Compatible with Brand | Siemens |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible Operator Illumination | Non-Illuminated |
Head Color | Green |
Head Style | Flush |
Compatible with Series | 3SU1 |
Description
Push Button Head, Operator Size 22mm, Color Green, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Non-Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- REELCRAFT Junction Box, Explosion Proof (370200)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Push Button, 22mm, Blue, Plastic Bezel (3SU1100-0AB50-1FA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- Siemens Push Buttons & Indicators