Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Size
Mfr # 3SU1900-0FT10-0AA0
Zoro # G3038819
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0FT10-0AA0
- Zoro # G3038819
- UPC # 04011209966147
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.09 in |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Black |
Item | Push Button Head |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Basic Material | Polyamide |
IP Rating | IP69K |
Connection Type | Snap-On |
Illuminated / Non-Illuminated | Non-Illuminated |
Operating Temperature | 70°C to -25°C |
Compatible with Series | 3SU1 |
Compatible Operator Illumination | Non-Illuminated |
Compatible with Brand | Siemens |
Head Color | Black |
Head Style | Flush |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Description
Push Button Head, Operator Size 22mm, Color Black, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Non-Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ80604CHQRWW)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- Siemens Switches