Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Siz
Mfr # 3SU1901-0FT60-0AA0
Zoro # G3038828
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens Flat Push Button 3SU1 Series
- Size 24 mm
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FT60-0AA0
- Zoro # G3038828
- UPC # 804766079962
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Overall Width | 0.93 in |
Panel Cutout Diameter | 24 mm |
Overall Depth | 0.09 in |
Manufacturer Warranty Length | 18 mo |
Details
For Use With | Siemens Flat Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | White |
Item | Push Button Head |
Basic Material | Polyamide |
IP Rating | IP69K |
Connection Type | Snap-On |
Illuminated / Non-Illuminated | Illuminated |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Operating Temperature | 70°C to -25°C |
Compatible with Brand | Siemens |
Head Style | Flush |
Head Color | White |
Compatible Operator Illumination | Illuminated |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Series | 3SU1 |
Description
Push Button Head, Operator Size 22mm, Color White, For Use With Siemens Flat Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- VYNCKIER Enclosure (VM533K)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT30-0AA0)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- Siemens Switches