Shop All Push Button Accessories
Siemens
Push Button Cap, Operator 0.94" dia. Siz
Mfr # 3SU1901-0FS40-0AA0
Zoro # G3038633
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 mm
- For Use With Siemens Raised Push Button 3SU1 Series
- Head Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1901-0FS40-0AA0
- Zoro # G3038633
- UPC # 804766079894
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 24 mm |
Operator Size | 22mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.93 in |
Overall Depth | 0.29 in |
Panel Cutout Diameter | 24 mm |
Details
For Use With | Siemens Raised Push Button 3SU1 Series |
Head Material | Plastic |
NEMA Rating | 1, 12, 2, 3, 3R, 4, 4X |
Color | Green |
Item | Push Button Cap |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Connection Type | Snap-On |
Illuminated / Non-Illuminated | Illuminated |
IP Rating | IP69K |
Basic Material | Polyamide |
Operating Temperature | 70°C to -25°C |
Head Style | Extended |
Compatible with Series | 3SU1 |
Compatible Operator Illumination | Illuminated |
Head Color | Green |
NEMA Enclosure Rating | 1, 12, 2, 3, 3R, 4, 4X |
Compatible with Brand | Siemens |
Description
Push Button Cap, Operator Size 22mm, Color Green, For Use With Siemens Raised Push Button 3SU1 Series, Size 24 mm, Basic Material Polyamide, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- MELTRIC 69-98043 INLET (69-98043)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- Siemens Push Buttons & Indicators