Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, White
Mfr # 52RA5PB
Zoro # G2142621
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Push to Test or Illuminated Push Buttons
- Color White
- Head Material Plastic
- Illuminated / Non-Illuminated Illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA5PB
- Zoro # G2142621
- UPC # 783087098596
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Cap |
For Use With | Siemens Push to Test or Illuminated Push Buttons |
Color | White |
Head Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Basic Material | Plastic |
Connection Type | Screw-On |
IP Rating | IP66 |
NEMA Rating | 1, 12, 3R, 4, 4X |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Compatible with Series | CL52 |
Head Style | Extended |
Head Color | White |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Compatible with Brand | Siemens |
Compatible Operator Illumination | Illuminated |
Description
Push Button Cap, Color White, For Use With Siemens Push to Test or Illuminated Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- Siemens Switches