Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Red
Mfr # US2:52RA5S2
Zoro # G2533478
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
- Color Red
- Basic Material Plastic
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52RA5S2
- Zoro # G2533478
- UPC # 662643165616
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Head |
For Use With | Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button |
Color | Red |
Basic Material | Plastic |
Head Material | Plastic |
NEMA Rating | 1, 12, 3R, 4, 4X |
Connection Type | Screw-On |
Illuminated / Non-Illuminated | Illuminated |
IP Rating | IP66 |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Compatible with Brand | Siemens |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Style | Flush |
Head Color | Red |
Compatible with Series | 52BT6, 52PT6 |
Compatible Operator Illumination | Illuminated |
Description
Push Button Head, Color Red, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- Siemens Push Button Accessories