Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Green
Mfr # US2:52RA5S3
Zoro # G2533469
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
- Color Green
- Illuminated / Non-Illuminated Illuminated
- NEMA Rating 1, 12, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # US2:52RA5S3
- Zoro # G2533469
- UPC # 662643165623
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Head |
For Use With | Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button |
Color | Green |
Illuminated / Non-Illuminated | Illuminated |
NEMA Rating | 1, 12, 3R, 4, 4X |
Head Material | Plastic |
Connection Type | Screw-On |
Basic Material | Plastic |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
IP Rating | IP66 |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Compatible Operator Illumination | Illuminated |
Head Color | Green |
Head Style | Flush |
Compatible with Series | 52BT6, 52PT6 |
Compatible with Brand | Siemens |
Description
Push Button Head, Color Green, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Push Button Operator, White, Plastic Bezel (3SU1000-0AA60-0AA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- Siemens Push Buttons & Indicators