Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Clear
Mfr # US2:52RA5SA
Zoro # G2533435
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
- Color Clear
- Basic Material Plastic
- NEMA Rating 1, 12, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52RA5SA
- Zoro # G2533435
- UPC # 662643165654
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Push Button Head |
For Use With | Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button |
Color | Clear |
Basic Material | Plastic |
NEMA Rating | 1, 12, 3R, 4, 4X |
Illuminated / Non-Illuminated | Illuminated |
Connection Type | Screw-On |
Head Material | Plastic |
IP Rating | IP66 |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Style | Flush |
Head Color | Clear |
Compatible with Series | 52BT6, 52PT6 |
Compatible Operator Illumination | Illuminated |
Compatible with Brand | Siemens |
Description
Push Button Head, Color Clear, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- IDEAL Connector, PK25 (85-950)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT40-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT70-0AA0)
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- DAYTON Metal Mounting Base (30G090)
- Siemens Switches