Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Clear
Mfr # 52RA5PA
Zoro # G3434907
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Push to Test or Illuminated Push Buttons
- Color Clear
- IP Rating IP66
- NEMA Rating 1, 12, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA5PA
- Zoro # G3434907
- UPC # 783087098589
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Cap |
For Use With | Siemens Push to Test or Illuminated Push Buttons |
Color | Clear |
IP Rating | IP66 |
NEMA Rating | 1, 12, 3R, 4, 4X |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Head Material | Plastic |
Connection Type | Screw-On |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Compatible with Series | CL52 |
Compatible Operator Illumination | Illuminated |
Head Style | Extended |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Color | Clear |
Compatible with Brand | Siemens |
Description
Push Button Cap, Color Clear, For Use With Siemens Push to Test or Illuminated Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 6A, 600V AC, Non-Indicating (HSJ6)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- Siemens Push Buttons & Indicators